ALTREX

ALTREX Frame single width 75-4 RS TOWER 5

  • ERIKS:11955930
  • Manufacturer:8711563106680
Image 1
RS TOWER mounting frames 5
Available in 2 widths (0.75 and 1.35 m) in a 4-rung (1 m) and 7-rung (2 m) version
Rungs have an anti-slip profile and a rung spacing of 28 cm
Collar tubes are fitted with caps to prevent contamination
All frames have a patented locking pin system that is permanently connected to the frames, so that loss is virtually excluded
All-round welded sport-post connection
· Flexible collar tube for better fit
· Bottom reinforced by means of ring to ensure fit
Double holes for locking pin (transport position/use position) for quick mounting
Printed cross tube with assembly instruction

Technical specifications
type: RS TOWER 5
width 75mm
version narrow
number of rungs 4
Save to list

€194.00/ pieceexcl. VAT

€234.74incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX