

€176.00/ pieceexcl. VAT
€212.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 8 |
Standing height | 1.7 m |
Length | 2.55 m |
Rung distance | 230 mm |
Model | D808 |
Max. load | 150 kg |
Depth of the tread | 80 mm |
Platform | Yes |
€11.00/ pieceexcl. VAT
€13.31incl. VAT
Estimated delivery date - 16/11/2026€11.00/ pieceexcl. VAT
€13.31incl. VAT
Estimated delivery date - 16/11/2026