

€112.00/ pieceexcl. VAT
€135.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 5 |
Standing height | 1.05 m |
Length | 1.85 m |
Rung distance | 230 mm |
Model | D805 |
Max. load | 150 kg |
Weight | 6 kg |
Depth of the tread | 80 mm |
Platform | Yes |
€11.00/ pieceexcl. VAT
€13.31incl. VAT
Estimated delivery date - 13/11/2026€11.00/ pieceexcl. VAT
€13.31incl. VAT
Estimated delivery date - 13/11/2026