ALTREX

ALTREX Combination ladder 2-part Mounter 2x8 rungs

  • ERIKS:11955863
  • Manufacturer:8711563100787
Image 1
The Mounter is equally strong as stable.
The light weight I-profile is specifically designed for intensive use.
Moreover, this combination ladder is also multifunctional.
Use it as a extension ladder along the wall or simply switch it to an A-position.
Perfect for every job.
The unique D-shaped rung is firmly in place thanks to its special shape.
Moreover, the deep standing surface gives you more standing comfort and the stabiliser beam also provides additional stability.
The ladder is easy to extend in and out through the automatic locking swing hooks and the top rollers at the ends.
The distinctive black coating is also another nice addition to dirt repellent.
Save to list

€351.00/ pieceexcl. VAT

€424.71incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
2
Max. length
3.9 m
Number of rungs
16
Rung distance
270 mm
Model
ZR 2040
Minimum length
2.3 m
Max. load
150 kg
Weight
12 kg