






€230.00/ pieceexcl. VAT
€278.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Type | AER 1045 |
Number of elements | 1 |
Max. length | 4.5 m |
Number of rungs | 16 |
Rung distance | 270 mm |
Model | AER 1045 |
Minimum length | 4.5 m |
Max. load | 150 kg |
Weight | 10 kg |
Material | Aluminium |