






€193.00/ pieceexcl. VAT
€233.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Type | AER 1034 |
Number of elements | 1 |
Max. length | 3.4 m |
Number of rungs | 12 |
Rung distance | 270 mm |
Model | AER 1034 |
Minimum length | 3.4 m |
Max. load | 150 kg |
Material | Aluminium |