

€76.00/ pieceexcl. VAT
€91.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of elements | 1 |
Max. length | 2.05 m |
Number of rungs | 8 |
Rung distance | 250 mm |
Model | AR 1020 |
Minimum length | 2.05 m |
Max. load | 150 kg |