

€88.00/ pieceexcl. VAT
€106.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of elements | 1 |
Max. length | 2.55 m |
Number of rungs | 10 |
Rung distance | 250 mm |
Model | AR 1025 |
Minimum length | 2.55 m |
Max. load | 150 kg |