ALTREX

ALTREX Adjustable ground attachment for façade ladder

  • ERIKS:11955869
  • Manufacturer:8711563155749
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The Everest Hoop ladder is an aluminium access ladder with safety cage. Strong and low-maintenance. With the 30 mm deep anti-slip rungs and smooth-finished cage, you can climb comfortably and safely. Ideal for easily accessing the roof of a commercial building, house or flat. This hoop ladder is easy to install. It is completely assembled at the point of delivery (option). The U-shaped wall supports come with pre-drilled holes. Enabling you to set the desired height. The unique, rounded tube profiles ensure that there are no obstacles on the inside of the cage.
  • With the 30 mm deep anti-slip rungs and smooth-finished cage, you can climb comfortably and safely
  • This hoop ladder is easy to install. It is completely assembled at the point of delivery (wall bracket not pre-assembled)
  • All ladders have a rung free passage of 1.10 m
  • Delivery incl. wall mounting set without mounting material
  • Accessories available
If the cage/ladder is to be used as a flight route, specific laws and regulations are required. Please inform Altrex about this.

Technical data:
Ladder width (exterior): 56 cm
Ladder width (interior): 50 cm
Rung to rung distance: 28 cm
Cage diameter: 67 cm
Distance to façade: 20 cm
Wall supports at each: 200 cm
Save to list

€108.00/ pieceexcl. VAT

€130.68incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX