ALFRA

ALFRA Annular cutter HSS-co Ø26x25mm (Weldon)

  • ERIKS:23410352
  • Manufacturer:4030266045787
Image 1
Design: With Weldon shank Ø 19 mm, 2 carrier surfaces and 1 countersink for Rota-Quick®. Inner hole 6.35 mm.

Application: For use in magnetic base drills and column drills with MK mount. The core drill only machines a thin material ring. The remaining drill core is ejected by a guide and ejector pin using spring force. The chips are quickly moved up for disposal and the risk of breakage minimised. Even large drilling diameters require relatively low amounts of energy. The core drill machines only a small part of the overall area in comparison to the spiral drill. This results in huge savings in power and time.
Save to list

€79.59/ pieceexcl. VAT

€96.30incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALFRA
Diameter
26 mm
Cutting length
25 mm
Holding system
Weldon
Type
Core drill
Material
HSS-co