




Design: Short design, guide elements of rigid design, hardened and ground wear parts ensure high concentricity and long life. Compact design and high rigidity result in best machining results.
High clamping forces are reached with low effort thanks to the integrated worm gear, holding torque > 75 Nm at 13 mm diameter. Machining is safe thanks to automatic blocking of the worm gear even when running anti-clockwise and quickly decelerated spindle.
Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Balancing quality: pre-balanced up to 7000 min-1 at a residual imbalance of max. 40 gmm
Max. permissible speed: 7000 min-1
Application: For drilling, countersinking, reaming, thread cutting and for simple finishing milling work. Can be used in machining centres, turning, drilling and milling machines.
Scope of delivery: Short drill chuck with hex spanner.
€396.19/ pieceexcl. VAT
€479.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150