ALARM

ALARM Trap. sheet metal punch 700mm

  • ERIKS:12526568
  • Manufacturer:4022668147008
Image 1
Trapezoidal sheet punch plier

Design: With replaceable, tempered punch with pressed-on ejector spring. The depth stop can be adjusted in the 35 to 105 mm range.

Application: For quick and easy punching of trapezoidal metal sheet up to 1.2 mm thick.

Save to list

€468.46/ pieceexcl. VAT

€566.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALARM