AKO

AKO Pinch valve Series: VMP Type: 209 POM NR-LX Pneumatic operated PN4 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:12160901
Image 1
Image 2
Image 1
Image 2
Save to list

€239.85/ pieceexcl. VAT

€290.22incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKO
Series
VMP
Type
209
Norm
EN (DIN)
Housing material
POM
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN4
Operation
Pneumatic operated
Material code hose/sleeve
NR-LX
Hose/sleeve material
NR (natural rubber) white
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum control pressure
6.5 bar
Maximum pressure difference at 20 °C
4.5 bar