AKO

AKO Pinch valve Series: VMP Type: 209 POM NBR Pneumatic operated PN6 Internal thread (BSPP) 3/4" (20)

  • ERIKS:12218026
Image 1
Image 2
Image 1
Image 2
Save to list

€183.15/ pieceexcl. VAT

€221.61incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKO
Series
VMP
Type
209
Norm
EN (DIN)
Housing material
POM
Nominal inner diameter
3/4" (20)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN6
Operation
Pneumatic operated
Material code hose/sleeve
NBR
Hose/sleeve material
NBR
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum control pressure
8 bar
Maximum pressure difference at 20 °C
6 bar