




€384.30/ pieceexcl. VAT
€465.00incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKO |
Series | VMP |
Type | 209 |
Norm | EN (DIN) |
Housing material | POM |
Nominal inner diameter | 2" (50) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN4 |
Operation | Pneumatic operated |
Material code hose/sleeve | EPDM-LS |
Hose/sleeve material | EPDM |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum control pressure | 6.5 bar |
Maximum pressure difference at 20 °C | 4.5 bar |