




€1,233.90/ pieceexcl. VAT
€1,493.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKO |
Series | VMC-R |
Type | 210R |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN65 |
Connection | Welded end |
Standard welding connection | DIN 11850 row 2 |
Operation | Pneumatic operated |
Material code hose/sleeve | NR-LX |
Hose/sleeve material | NR (natural rubber) white |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum control pressure | 8 bar |
Maximum pressure difference at 20 °C | 6 bar |