AKO

AKO Pinch valve Series: VMC-F Type: 210FL Stainless steel EPDM Pneumatic operated Flange DN80 Pressure rating flange: PN10

  • ERIKS:12392903
Image 1
Image 2
Image 1
Image 2
Save to list

€2,505.60/ pieceexcl. VAT

€3,031.78incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKO
Series
VMC-F
Type
210FL
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN80
Connection
Flange
Pressure rating flange
PN10
Operation
Pneumatic operated
Material code hose/sleeve
EPDM
Hose/sleeve material
EPDM
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum control pressure
8 bar
Maximum pressure difference at 20 °C
6 bar