AKATHERM

AKATHERM Welding collar serrated PE-100 SDR 17 Plastic welded end 90mm

  • ERIKS:10043619
Image 1
Save to list

€17.48/ pieceexcl. VAT

€21.15incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
Weld collar
Material
PE-100
External tube diameter of connection
90 mm
Connection
Plastic welded end
Pressure rating
SDR 17
Creased
Yes
Connection 1 only for butt weld
Yes
Sealing surface
Gasket grooves
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C
Length
80 mm