AKATHERM

AKATHERM T-piece 90° PE-100 SDR 17 Plastic welded end 75mm

  • ERIKS:10045222
Image 1
Save to list

€30.38/ pieceexcl. VAT

€36.76incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
T-piece
Material
PE-100
External tube diameter of connection
75 mm
Connection
Plastic welded end
Pressure rating
SDR 17
Angle of bow
90 °
Material connection 2
PE-100
Material connection 3
PE-100
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C