AKATHERM

AKATHERM T-piece 90° PE-100 SDR 11 Plastic welded end 20mm

  • ERIKS:10045233
Image 1
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
T-piece
Material
PE-100
External tube diameter of connection
20 mm
Connection
Plastic welded end
Pressure rating
SDR 11
Angle of bow
90 °
Material connection 2
PE-100
Material connection 3
PE-100
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C