AKATHERM

AKATHERM T-piece 90° PE-100 SDR 11 Plastic welded end 160mm

  • ERIKS:11246350
Image 1
Save to list

€282.38/ pieceexcl. VAT

€341.68incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
T-piece
Material
PE-100
External tube diameter of connection
160 mm
Connection
Plastic welded end
Pressure rating
SDR 11
Angle of bow
90 °
Material connection 2
PE-100
Material connection 3
PE-100
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C