AKATHERM

AKATHERM Point piece PP-H SDR11 63x2"

  • ERIKS:10047225
Image 1
Save to list

€55.36/ pieceexcl. VAT

€66.99incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
Nipple
Material
PP-H
External tube diameter of connection
63 mm
Nominal inner diameter 2
2"
Connection
Plastic welded end
Connection 2
External thread (BSPP)
Pressure rating
PN10
Suited for electrofusion fitting
No