

€2.02/ pieceexcl. VAT
€2.44incl. VAT
45 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Series | BK 101 |
Type | BK 101 |
Type pipeclamp | BK 101 |
Material | PP |
Suitable for pipe diameter | 16 mm |
Thread size metric (M..) | 6 |
Colour | Grey |
Material clip | PP |
Clip included | Yes |