AKATHERM

AKATHERM End cap PE-100 SDR 11 Plastic welded sleeve long 25mm

  • ERIKS:11124606
Image 1
Save to list

€7.95/ pieceexcl. VAT

€9.62incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
End cap
Material
PE-100
External tube diameter of connection
25 mm
Connection
Plastic welded sleeve long
Pressure rating
SDR 11
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C
Suited for electrofusion fitting
Yes