AKATHERM

AKATHERM Elbow 90° PE-100 SDR17 spigot 75

  • ERIKS:11246537
Image 1
Save to list

€34.13/ pieceexcl. VAT

€41.30incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
Elbow
Material
PE-100
External tube diameter of connection
75 mm
Connection
Plastic welded end
Pressure rating
PN10
Suited for electrofusion fitting
No
Angle of bow
90 °
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C