AKATHERM

AKATHERM Elbow 90° PE-100 SDR17 spigot 315

  • ERIKS:11246578
Image 1
Save to list

€1,120.50/ pieceexcl. VAT

€1,355.81incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
Elbow
Material
PE-100
External tube diameter of connection
315 mm
Connection
Plastic welded end
Pressure rating
PN10
Suited for electrofusion fitting
No
Angle of bow
90 °
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C