AKATHERM

AKATHERM Elbow 45° PE-100 SDR17 spigot 280

  • ERIKS:11246533
Image 1
Save to list

€896.25/ pieceexcl. VAT

€1,084.46incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
Elbow
Material
PE-100
External tube diameter of connection
280 mm
Connection
Plastic welded end
Pressure rating
PN10
Suited for electrofusion fitting
No
Angle of bow
45 °
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C