AKATHERM

AKATHERM Elbow 45° PE-100 SDR11 spigot 32

  • ERIKS:11246312
Image 1
Save to list

€14.18/ pieceexcl. VAT

€17.16incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
Elbow
Material
PE-100
External tube diameter of connection
32 mm
Connection
Plastic welded end
Pressure rating
PN16
Suited for electrofusion fitting
No
Angle of bow
45 °
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C