AKATHERM

AKATHERM Centric reducer PE-100 SDR17 mirror weld 90x50

  • ERIKS:11247401
Image 1
Save to list

€38.03/ pieceexcl. VAT

€46.02incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
Reduction piece
Centric
Yes
Material
PE-100
External tube diameter of connection
90 mm
External tube diameter of connection 2
50 mm
Connection
Plastic welded end
Pressure rating
PN10
Suited for electrofusion fitting
Yes
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C