AKATHERM

AKATHERM Centric reducer PE-100 SDR11 200x160

  • ERIKS:11076124
Image 1
Save to list

€128.25/ pieceexcl. VAT

€155.18incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
Reduction piece
Centric
Yes
Material
PE-100
External tube diameter of connection
200 mm
External tube diameter of connection 2
160 mm
Connection
Plastic welded end
Pressure rating
PN16
Suited for electrofusion fitting
No
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C