AKATHERM

AKATHERM Bend 90° PE-100 SDR11 32

  • ERIKS:10044608
Image 1
Save to list

€6.56/ pieceexcl. VAT

€7.94incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
Bend
Material
PE-100
External tube diameter of connection
32 mm
Connection
Plastic welded end
Pressure rating
PN16
Suited for electrofusion fitting
No
Angle of bow
90 °
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C