AKATHERM

AKATHERM Bend 90° PE-100 SDR11 110

  • ERIKS:10044614
Image 1
Save to list

€54.53/ pieceexcl. VAT

€65.98incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Shape
Bend
Material
PE-100
External tube diameter of connection
110 mm
Connection
Plastic welded end
Pressure rating
PN16
Suited for electrofusion fitting
No
Angle of bow
90 °
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C