
€45.50/ pieceexcl. VAT
€55.06incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AFLEX |
Type | SHM |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 100 bar |
Maximum operating pressure | 1450 psi |