
€35.49/ pieceexcl. VAT
€42.94incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AFLEX |
Type | SHFK |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Female swivel thread |
Connection termination | BSP 60° cone |
Connection termination size | 3/4" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 120 bar |
Maximum operating pressure | 1740 psi |