

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADLER |
Series | FZ4 |
Norm | EN (DIN) |
Construction type | 3-way |
Housing material | Stainless steel |
Material quality | ASTM A182 F316 |
Nominal inner diameter | DN40 |
Connection | Flange |
Ball bore | L-bore |