




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCAPURE |
Series | S11 |
Type | 8849 |
Process connection | Tri-clamp |
Size process connection | 1" |
Standard connection | ASME-BPE |
Pressure rating | PN10 |
PMA - maximum allowable pressure | 10 bar bij 50 °C |
TMA - maximum allowable temperature | 200 °C at 7.4 barg |
Minimum allowable operating temperature | -10 °C |
Max. saturated steam pressure | 8 barg at 175 °C |
Operating temperature | from -10 to 200 °C |
Housing material | Stainless steel 316L |
Material quality | 1.4404 |
Material insert | Stainless steel 316L (1.4404) |
Seals | FKM/PTFE |
Internal roughness value | ≤ 0.51 µm Ra – SF1 |
External roughness value | 1.6 µm Ra |
Mounting direction | Horizontal |
Flow direction | through arrow marking on housing |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Suitable for compressed air | Yes |
Suitable for steam | Yes |
With aeration connection | No |
Dimension | 1" |
A | 215 mm |
B | 114 mm |
C | 345 mm |
D | 283.5 mm |
E | 62.5 mm |
F | 50.5 mm |
Volume | 4.2 l |
Weight | 4.2 kg |