ADCAPURE

ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.2 - 1.5 bar Kvs 0.25 m³/h Tri-clamp DN10

  • ERIKS:14528139
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ADCAPure series P130L is a low-flow, direct-acting, diaphragm-controlled pressure reducing valve for high purity gases.
This high-end pressure reducing valve distinguishes itself by featuring a compact design, FDA / USP Class VI compliant seals and a non-rising adjustment knob.
It is completely machined from 316L stainless steel bar stock, without usage of either castings or forgings, and both the internal and external parts are polished and subsequently cleansed ultra-sonically.
The ADCAPure series P130J has been specifically designed for UHP (Ultra High Purity) gas systems as found in pharmaceutical, cosmetic, fine-chemical, food and beverage industries, amongst others.

Reduced pressure ranges.
  • 0.2 - 1.5 bar.
  • 0.3 - 4.0 bar.
  • 2.0 - 8.0 bar.
Where pressure ranges overlap, the best regulation is obtained with the lighter spring.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCAPURE
Series
P130L
Type
8846L
Model
Direct-acting
Process connection
Tri-clamp
Size process connection
DN10
Standard connection
DIN 32676-A
Capacity type
LC
Kvs value
0.19 m³/h
Pressure rating
PN16
Reduced pressure range
from 0.2 to 1.5 bar
Maximum inlet pressure
16 bar
Max. outlet pressure
8 bar
Min. outlet pressure
0.2 bar
PMA - maximum allowable pressure
16 bar
TMA - maximum allowable temperature
150 °C
Housing material
Stainless steel 316L
Material quality
1.4404
Material adjustment knob
Stainless steel 316L (1.4404)
Seat material
TFM1600/EPDM
Upper diaphragm material
EPDM
Lower diaphragm material
Gylon
Spring material
Stainless steel 316 (1.4401)
Internal roughness value
≤ 0.51 µm Ra – SF1
External roughness value
≤ 0.76 µm Ra – SF3
Mounting direction
Horizontal
Flow direction
through arrow marking on housing
Gauge port
1/4" BSP internal thread (optional)
Approvals
PED 2014/68/EU fluid group 2
PED classification
PED-SEP
Dimension
DN10
A
115 mm
B
23 mm
C
20 mm
D
64 mm
F
34 mm
H
10 mm
Weight
2.11 kg