






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCAPURE |
Series | P130J |
Type | 8846J |
Model | Direct-acting |
Process connection | Tri-clamp |
Size process connection | 1" |
Standard connection | ASME-BPE |
Kvs value | 2.4 m³/h |
Pressure rating | PN16 |
Reduced pressure range | from 0.2 to 1.5 bar |
Maximum inlet pressure | 16 bar |
Max. outlet pressure | 8 bar |
Min. outlet pressure | 0.2 bar |
PMA - maximum allowable pressure | 16 bar |
TMA - maximum allowable temperature | 150 °C |
Housing material | Stainless steel 316L |
Material quality | 1.4404 |
Material adjustment knob | Stainless steel 316L (1.4404) |
Seat material | Stainless steel (1.4404) |
Upper diaphragm material | EPDM |
Lower diaphragm material | Gylon |
Spring material | Stainless steel 316 (1.4401) |
Internal roughness value | ≤ 0.51 µm Ra – SF1 |
External roughness value | ≤ 0.76 µm Ra – SF3 |
Mounting direction | Horizontal |
Flow direction | through arrow marking on housing |
Gauge port | 1/4" BSP internal thread (optional) |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | 1" |
A | 130 mm |
B | 32 mm |
C | 129 mm |
D | 90 mm |
F | 50.5 mm |
H | 22.1 mm |
Weight | 3.4 kg |