






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCAPURE |
Series | P161 |
Type | 8847 |
Model | Direct-acting |
Process connection | Tri-clamp |
Size process connection | 3/4" |
Standard connection | ASME-BPE |
Kvs value | 3 m³/h |
Pressure rating | PN16 |
Reduced pressure range | from 1 to 3 bar |
Maximum inlet pressure | 8 bar |
Max. outlet pressure | 5 bar |
Min. outlet pressure | 0.3 bar |
PMA - maximum allowable pressure | 16 bar |
TMO - maximum operating temperature | 180 °C |
Housing material | Stainless steel 316L |
Material quality | 1.4404 |
Material adjustment knob | Stainless steel 316L (1.4404) |
Seat material | EPDM |
Upper diaphragm material | EPDM |
Lower diaphragm material | Gylon |
Spring material | Stainless steel 302 (1.4300) |
Material spring bonnet | Stainless steel 316L (1.4404) |
Internal roughness value | ≤ 0.51 µm Ra – SF1 |
External roughness value | ≤ 0.76 µm Ra – SF3 |
Mounting direction | Horizontal |
Flow direction | through arrow marking on housing |
Gauge port | Optional |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | 3/4" |
P | from 1 to 3 bar |
A | 77 mm |
B | 56 mm |
C | 160 mm |
ØD | 119 mm |
F | 25 mm |
H | 15.75 mm |
Weight | 4.4 kg |