




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCAPURE |
Series | SRTV10 |
Type | 8848V |
Norm | ASME |
Construction type | Vertical |
Housing material | Stainless steel |
Material quality | SS316L |
Internal roughness value | Ra 0.51 µm |
External roughness value | Ra 0.76 µm |
Nominal inner diameter | 1/2" (15) |
External tube diameter of connection | 25 mm |
Connection | Tri-clamp |
Standard connection | ASME-BPE |
Pressure rating | PN10 |
Face to Face length | 50 mm |
Valve shape | Flap |
With spring | Yes |
Sealing | EPDM |
Material disc | 1.4404 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
DN | 1/2" (15) |
C | 25 mm |
H | 61 mm |
L | 50 mm |
Weight | 0.4 kg |