






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | S25/S |
Type | 13005 |
Process connection | Flange |
Size process connection | DN40 |
Standard connection | EN 1092 |
Flange drilling standard | EN 1092-1 |
Flange drilling | 4 gaten |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Drain connection | Internal thread |
Drainage connection thread size | 1/2" BSPP(G) |
PMA - maximum allowable pressure | 16 bar at 50 °C |
TMA - maximum allowable temperature | 250 °C at 12 barg |
Minimum allowable operating temperature | -10 °C |
Max. saturated steam pressure | 13 barg at 195 °C |
Operating temperature | from -10 to 250 °C |
Housing material | Carbon steel |
Material quality | 1.0325 |
Material insert | Carbon steel (1.0038) |
Mounting direction | With condensate discharge pointing downwards |
Flow direction | through arrow marking on housing |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED cat. I |
Suitable for compressed air | Yes |
Suitable for steam | Yes |
With aeration connection | No |
Dimension | DN40 |
A | 260 mm |
B | 140 mm |
D | 345 mm |
E | 130 mm |
F | 1/2" |
G | 385 |
Volume | 5.7 l |
Weight | 12.6 kg |