






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | S16/SS |
Type | 13003 |
Process connection | Internal thread |
Size process connection | 3/4" BSPP(G) |
Nominal inner diameter | DN20 |
Standard connection | ISO 7/1 Rp |
Pressure rating | PN16 |
Drain connection | Internal thread |
Drainage connection thread size | 1/2" BSPP(G) |
PMA - maximum allowable pressure | 16 bar at 50 °C |
TMA - maximum allowable temperature | 250 °C at 11.9 barg |
Minimum allowable operating temperature | -10 °C |
Max. saturated steam pressure | 12.7 barg at 200 °C |
Operating temperature | from -10 to 250 °C |
Housing material | Stainless steel 316L |
Material quality | 1.4404 |
Material insert | Stainless steel 316L (1.4404) |
Mounting direction | With condensate discharge pointing downwards |
Flow direction | through arrow marking on housing |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Suitable for compressed air | Yes |
Suitable for steam | Yes |
With aeration connection | No |
Dimension | 3/4" |
A | 210 mm |
B | 114 mm |
C | 300 mm |
D | 205 mm |
E | 95 mm |
F | 1/2" |
Volume | 2.3 l |
Weight | 3.4 kg |