






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | CTS4U |
Type | 8976 |
Construction type | Straight |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 1" BSP |
Nominal inner diameter | DN25 |
Pressure rating | PN40 |
PMA - maximum allowable pressure | 40 bar |
TMA - maximum allowable temperature | 230 °C |
PMO - maximum operating pressure | 17.5 bar |
TMO - maximum operating temperature | 230 °C |
Operating temperature | from -10 to 230 °C |
With automatic de-aerator | No |
With built-in filter | Yes |
Housing material | Stainless steel |
Material quality | 1.4308 |
Body seal | PTFE |
Seat material | PTFE/GR |
Material filter | Stainless steel SS 304 (1.4301) |
Mounting direction | Horizontal and vertical |
Flow direction | through arrow marking on housing |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | 1" |
A | 287 mm |
B | 289 mm |
C | 68 mm |
D | 91 mm |
E | 39 mm |
Weight | 3.3 kg |