




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | TH32YLC |
Type | 2982 |
Construction type | Straight |
Connection size | 1/2" BSP |
Nominal inner diameter | DN15 |
Connection | Binnendraad |
Standard connection | ISO 7/1 Rp |
Pressure rating | PN40 |
Maximum pressure difference | 22 bar |
PMA - maximum allowable pressure | 40 bar |
TMA - maximum allowable temperature | 300 °C |
PMO - maximum operating pressure | 22 bar |
TMO - maximum operating temperature | 250 °C |
Mounting direction | Any |
Flow direction | through arrow marking on housing |
Filling | Type S |
Subcooling | 10 °C |
Housing material | Steel (1.0460) |
Material bonnet | Steel P250GH (1.0460) |
Seat material | Stainless steel SS 304 (1.4301) |
Material filter | Stainless steel SS 304 (1.4301) |
Filter holder | Steel ASTM A105 (1.0432) |
With built-in filter | Yes |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | 1/2" |
A | 95 mm |
B | 59 mm |
C | 95 mm |
D | 65 mm |
Weight | 1.6 kg |