




€348.50/ pieceexcl. VAT
€421.69incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | UDT46 |
Type | 8954E |
Construction type | Right-angled |
Connection | Swivel Flange |
Pressure rating | PN40 |
Maximum pressure difference | 47.8 bar |
Capacity type | LC |
Minimum pressure difference | 1,5 bar |
Maximum back pressure | 80% van de inlaatdruk |
PMA - maximum allowable pressure | 47.8 bar |
TMA - maximum allowable temperature | 400 °C |
PMO - maximum operating pressure | 32 bar |
TMO - maximum operating temperature | 245 °C |
With automatic de-aerator | Yes |
With built-in filter | No |
Housing material | Stainless steel |
Material quality | 1.4308 |
Material bonnet | Stainless steel SS 304 (1.4301) |
Body seal | Stainless steel/graphite |
Seat material | Roestvaststaal RVS, verhard |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
A | 78 mm |
B | 35 mm |
C | 67 mm |
D | 50 mm |
E | 49 mm |
Weight | 1.1 kg |