




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | DT40/2 |
Type | 11044 |
Construction type | Straight |
Connection | Flange |
Standard connection | EN 1092-1 |
Connection size | DN15 |
Pressure rating | PN40 |
Maximum pressure difference | 40 bar |
Capacity type | SC |
Minimum pressure difference | 1,5 bar |
Maximum back pressure | 80% van de inlaatdruk |
PMA - maximum allowable pressure | 40 bar |
TMA - maximum allowable temperature | 300 °C |
PMO - maximum operating pressure | 40 bar |
TMO - maximum operating temperature | 300 °C |
With automatic de-aerator | Yes |
With built-in filter | Yes |
Housing material | Stainless steel |
Material quality | 1.4308 |
Material bonnet | Stainless steel SS 304 (1.4301) |
Body seal | Stainless steel/graphite |
Seat material | Roestvaststaal RVS, verhard |
Material filter | Stainless steel SS 304 (1.4301) |
Mounting direction | Horizontal and vertical |
Flow direction | through arrow marking on housing |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | DN15 |
A | 75 mm |
B | 38 mm |
C | 50 mm |
D | 89 mm |
E | 150 mm |
Weight | 2.5 kg |