




€174.68/ pieceexcl. VAT
€211.36incl. VAT
27 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | DT46 |
Type | 1054E |
Construction type | Straight |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 3/4" BSPP(G) |
Nominal inner diameter | DN20 |
Pressure rating | PN100 |
Maximum pressure difference | 46 bar |
Capacity type | LC |
Minimum pressure difference | 1,5 bar |
Maximum back pressure | 80% van de inlaatdruk |
PMA - maximum allowable pressure | 40 bar |
TMA - maximum allowable temperature | 400 °C |
PMO - maximum operating pressure | 46 bar |
TMO - maximum operating temperature | 400 °C |
With automatic de-aerator | Yes |
With built-in filter | Yes |
Housing material | Steel |
Material quality | 1.0460 |
Material bonnet | Stainless steel SS 304 (1.4301) |
Body seal | Stainless steel/graphite |
Seat material | Roestvaststaal RVS, verhard |
Material filter | Stainless steel SS 304 (1.4301) |
Mounting direction | Horizontal and vertical |
Flow direction | through arrow marking on housing |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | 3/4" |
A | 95 mm |
B | 60 mm |
C | 50 mm |
D | 109 mm |
Weight | 1.2 kg |