

€374.00/ pieceexcl. VAT
€452.54incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | LSB1 |
Type | 2594 |
Execution | Micro switch |
Switch model | V15H10 |
Type of switch | Mechanical 2-wire |
Switching function | Normally open (NO) |
Number of switches | 2 |
Suitable for | Linear actuator with collumns |
Supply voltage | Max. 30V DC |
Explosion-proof | Yes |
Ex-class | II 2G Ex ia IIC / IIB T4 / T6 Gb / II 2D Ex ia IIIC T80°C / T110°C dB |
ATEX Zone | Zone 1 / 21, 2 / 22 |
Electrical connection | Screwed terminal |
Level of protection (IP value) | IP67 |
Cable connector | M20x1.5 |
Solenoid connection | No |
With connection cable | No |
With console | Yes |
Standard actuator connection | DIN IEC 60534-6-1 |
Namur | Yes |
Position indicator | Visual |
Material housing | Aluminium |
Material konsole | Stainless steel 304 |
Ambient temperature | from -25 to 70 °C |