

€474.00/ pieceexcl. VAT
€573.54incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | LSB1 |
Type | 2594 |
Execution | Proximity switch |
Switch model | NJ2-V3-N |
Type of switch | Inductive 2-wire NAMUR |
Switching function | Normally closed (NC) |
Number of switches | 2 |
Suitable for | Linear actuator with collumns |
Supply voltage | 8,2V |
Off-state curent | < 3 mA |
Explosion-proof | Yes |
Ex-class | II 2G Ex ia IIC / IIB T4 / T6 Gb / II 2D Ex ia IIIC T80°C / T110°C dB |
ATEX Zone | Zone 1 / 21, 2 / 22 |
Electrical connection | Screwed terminal |
Level of protection (IP value) | IP67 |
Cable connector | M20x1.5 |
Solenoid connection | No |
With connection cable | No |
With console | Yes |
Standard actuator connection | DIN IEC 60534-6-1 |
Namur | Yes |
Position indicator | Visual |
Material housing | Aluminium |
Material konsole | Stainless steel 304 |
Ambient temperature | from -25 to 70 °C |