ADCA

ADCA Switchbox Type: 2594 Series: LSB1 2xNBB2-V3-E2 Aluminium IP67 Suitable for: Linear actuator with collumns DIN IEC 60534-6-1 Namur Position indicator: Visual

  • ERIKS:14983041
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
LSB1
Type
2594
Execution
Proximity switch
Switch model
NBB2-V3-E2
Type of switch
Inductive 3-wire PNP
Switching function
Normally open (NO)
Number of switches
2
Suitable for
Linear actuator with collumns
Supply voltage
10 - 30 V DC
Off-state curent
< 15 mA
Explosion-proof
No
Electrical connection
Screwed terminal
Level of protection (IP value)
IP67
Cable connector
M20x1.5
Solenoid connection
No
With connection cable
No
With console
Yes
Standard actuator connection
DIN IEC 60534-6-1
Namur
Yes
Position indicator
Visual
Material housing
Aluminium
Material konsole
Stainless steel 304
Ambient temperature
from -25 to 70 °C